Beli nozzle spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Spray Gun Katana (Alat Semprot Cat)
    Mulai

    Rp1.899.900

    ANEST IWATA Spray Gun Katana (Alat Semprot Cat)
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Air Pressure (MPa): 0.25
    • Wind Connection: G1/4
  2. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  3. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  4. Jason Water Sprayer
    Mulai

    Rp50.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  5. ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    42%
    Mulai

    Rp2.199.900

    ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  6. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  7. BETE FOG NOZZLE Industrial Spray Nozzle
    Mulai

    Rp859.900

    BETE FOG NOZZLE Industrial Spray Nozzle
    Deskripsi:
    Full-cone spray nozzles produce a uniform conical spray pattern that provides even distribution of liquids and consistent coverage.
  8. Indexa 3inch Nozzle Flared 3/4inch Bore
    Mulai

    Rp479.900

    Indexa 3inch Nozzle Flared 3/4inch Bore
    Deskripsi:
    Nozzles Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.
    atribut:
    • Product Type: Nozzle
    • Material: Acetal
    • Nozzle Size: 3inch
    • Bore Size: 3/4inch
    • Additional Features: Chemical resistant Non-conductive
    • Includes: Nozzle only
    • Part Number: IND4478650K
  9. KARCHER HOME & GARDEN Spray Nozzle Mini
    Mulai

    Rp72.900

    KARCHER HOME & GARDEN Spray Nozzle Mini
    Deskripsi:
    Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  10. Ikeuchi Wide-Angle Conical Nozzle BBXP Series (Nosel Spray / Nosel Air)
    Mulai

    Rp159.900

    Ikeuchi Wide-Angle Conical Nozzle BBXP Series (Nosel Spray / Nosel Air)
    Deskripsi:
    A conical nozzle with a circular spray pattern and an even flow distribution.
    atribut:
    • Spraying Angle: (At standard pressure) 120
  11. Iwa Gun Nozzle Spray (Perlengkapan Alat Pemadam)
    Mulai

    Rp11.999.900

    Iwa Gun Nozzle Spray (Perlengkapan Alat Pemadam)
    Deskripsi:
    Headline fire hose, spray water, asal jepang
    atribut:
    • Material: Alloy
    • Dimensions (cm): 40x10x40
    • Color: Black
  12. CP Air Blow Gun
    Mulai

    Rp38.900

    CP Air Blow Gun
    atribut:
    • Material: Plastik kualitas tinggi
    • Temperature (°C): -5-60
    • Maximum Pressure (kgf/cm²): 10
  13. ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)
    50%
    Mulai

    Rp2.099.900

    ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)
    Deskripsi:
    The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.
    atribut:
    • Required Compressor Power (kW): 0.2-0.75
    • Material (Connecting Part): Stainless steel
    • Atomization: High fines
    • Paint Inlet: (Cup Air) G1 / 4
    • Material (Main Unit): Aluminium Die Casting
    • Air Consumption (L/minute): 50
  14. ANEST IWATA Spray Gun W-71 Series (Alat Semprot Cat)
    Mulai

    Rp4.499.900

Daftar Harga nozzle spray gun Terbaru October 2026
ANEST IWATA Spray Gun Katana (Alat Semprot Cat)Rp1.899.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
Jason Water SprayerRp50.900
ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Rp2.199.900
TRUSCO Nozzle Air Duster Conical (Nosel Udara)Rp339.900
BETE FOG NOZZLE Industrial Spray NozzleRp859.900
ANEST IWATA Spray GunRp2.299.900
Indexa 3inch Nozzle Flared 3/4inch BoreRp479.900
Kenmaster Semprotan AIrRp11.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)